https://www.bdiexpress.com/medias/INDEDTBRGXXX-20883323-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MTh8aW1hZ2UvanBlZ3xhRE13TDJnd1pTOHhNREE1TXpjeU1qRTBNRGN3TWk5SlRrUkZSRlJDVWtkWVdGaGZNakE0T0RNek1qTmZNekF3ZURNd01DNXFjR2N8MGE1ZTJkMDgwZDNjZTI0MmRhMDY0Njk5N2FiZTQ4YTAyYTg2NzQyODM0NTk2ZGRhYmExNDVlMGFlZWM5NWJlNw
https://www.bdiexpress.com/medias/INDEDTBRGXXX-20883323-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MTh8aW1hZ2UvanBlZ3xhRE13TDJnd1pTOHhNREE1TXpjeU1qRTBNRGN3TWk5SlRrUkZSRlJDVWtkWVdGaGZNakE0T0RNek1qTmZNekF3ZURNd01DNXFjR2N8MGE1ZTJkMDgwZDNjZTI0MmRhMDY0Njk5N2FiZTQ4YTAyYTg2NzQyODM0NTk2ZGRhYmExNDVlMGFlZWM5NWJlNw
EDT CORP
EDT CORP
QF1623-RPR
EDT CORP EDT CORP
Description
QF1623-RPR RADIAL BALL BEARING ; BLACK POLY-ROUND
Ball Bearing; 5/8" Bore; 1-3/8" Outside Diameter; 7/16" Length Thru Bore; ; Radial Poly-Round; Black Finish
Part #
QF1623RPR
BDI #
20883331
Details
439.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/QF1623-RPR/p/20883331
Your Price
$ 439.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.027
EAN
0883450943499
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.edtcorp.com
Product Detail
Ball Bearing
Product Specification
5/8" Bore; 1-3/8" Outside Diameter; 7/16" Length Thru Bore; ; Radial Poly-Round; Black Finish
Long Description
Ball Bearing; 5/8" Bore; 1-3/8" Outside Diameter; 7/16" Length Thru Bore; ; Radial Poly-Round; Black Finish
