

24989923
Ball Bearings
GMN BEARINGS
GMN BEARINGS
S61906.ETA.A7.SUL
GMN BEARINGS GMN BEARINGS
Description
S61906.ETA.A7.SUL BALL BEARING
Ball Bearing; 30MM Inside Diameter; 47MM Outside Diameter 9MM Width; 25 Deg Nominal Contact Angle; Laminated Phenolic Resin Cage; Guided Outer Ring
Part #
S61906.ETA.A7.SUL
BDI #
24989923
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/S61906-ETA-A7-SUL/p/24989923
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B04270
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.gmn.de
Product Detail
Ball Bearing
Product Specification
30MM Inside Diameter; 47MM Outside Diameter 9MM Width; 25 Deg Nominal Contact Angle; Laminated Phenolic Resin Cage; Guided Outer Ring
Long Description
Ball Bearing; 30MM Inside Diameter; 47MM Outside Diameter 9MM Width; 25 Deg Nominal Contact Angle; Laminated Phenolic Resin Cage; Guided Outer Ring