https://www.bdiexpress.com/medias/INDKOYBRGXXX-SAB-TPD-OPEN-STL-K-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3ODV8aW1hZ2UvanBlZ3xhRFprTDJoalpTOHhNRFExT0RnME5ESXpNemMxT0M5SlRrUkxUMWxDVWtkWVdGaGZVMEZDWDFSUVJGOVBVRVZPWDFOVVRGOUxYek13TUhnek1EQXVhbkJufDI3NDk2YzJmZDlkYTUyYTM2YjVkM2RiOGExYWMzNTM1ODkwNzY0NjE1NzkwNGRkMzFhMDZlOTQyZWE1MjI1NTY
https://www.bdiexpress.com/medias/INDKOYBRGXXX-SAB-TPD-OPEN-STL-K-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3ODV8aW1hZ2UvanBlZ3xhRFprTDJoalpTOHhNRFExT0RnME5ESXpNemMxT0M5SlRrUkxUMWxDVWtkWVdGaGZVMEZDWDFSUVJGOVBVRVZPWDFOVVRGOUxYek13TUhnek1EQXVhbkJufDI3NDk2YzJmZDlkYTUyYTM2YjVkM2RiOGExYWMzNTM1ODkwNzY0NjE1NzkwNGRkMzFhMDZlOTQyZWE1MjI1NTY
KOYO
KOYO
1204K
KOYO KOYO
Description
1204K ; SELF ALIGNING BALL BEARING
Self Aligning Ball Bearing; 20MM Bore; Tapered Adapter Mount; 47MM Outside Diameter; 14MM Inner Race Width; 14MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
1204K
BDI #
553522
Details
53.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1204K/p/553522
Your Price
$ 53.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.117
EAN
0605790000898
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-204X
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
1204K
Weight / LBS
0.26015
Long Description
Self Aligning Ball Bearing; 20MM Bore; Tapered Adapter Mount; 47MM Outside Diameter; 14MM Inner Race Width; 14MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Inner Race Width
0.551 Inch | 14 Millimeter
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Outer Race Width
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

