https://www.bdiexpress.com/medias/INDKOYBRGXXX-SAB-TPD-OPEN-STL-K-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3ODV8aW1hZ2UvanBlZ3xhRFprTDJoalpTOHhNRFExT0RnME5ESXpNemMxT0M5SlRrUkxUMWxDVWtkWVdGaGZVMEZDWDFSUVJGOVBVRVZPWDFOVVRGOUxYek13TUhnek1EQXVhbkJufDI3NDk2YzJmZDlkYTUyYTM2YjVkM2RiOGExYWMzNTM1ODkwNzY0NjE1NzkwNGRkMzFhMDZlOTQyZWE1MjI1NTY
https://www.bdiexpress.com/medias/INDKOYBRGXXX-SAB-TPD-OPEN-STL-K-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3ODV8aW1hZ2UvanBlZ3xhRFprTDJoalpTOHhNRFExT0RnME5ESXpNemMxT0M5SlRrUkxUMWxDVWtkWVdGaGZVMEZDWDFSUVJGOVBVRVZPWDFOVVRGOUxYek13TUhnek1EQXVhbkJufDI3NDk2YzJmZDlkYTUyYTM2YjVkM2RiOGExYWMzNTM1ODkwNzY0NjE1NzkwNGRkMzFhMDZlOTQyZWE1MjI1NTY
KOYO
KOYO
1205K
KOYO KOYO
Description
1205K ; SELF ALIGNING BALL BEARING
Self Aligning Ball Bearing; 25MM Bore; Tapered Adapter Mount; 52MM Outside Diameter; 15MM Inner Race Width; 15MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
1205K
BDI #
553523
Details
58.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1205K/p/553523
Your Price
$ 58.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.137
EAN
0605790000935
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-205X
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
1205K
Weight / LBS
0.30424
Long Description
Self Aligning Ball Bearing; 25MM Bore; Tapered Adapter Mount; 52MM Outside Diameter; 15MM Inner Race Width; 15MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outside Diameter
2.047 Inch | 52 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Bore
0.984 Inch | 25 Millimeter
Inner Race Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

