![1205KTN](/medias/INDXXXBRGXXX-SAB-TPD-OPEN-PLSTC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MzZ8aW1hZ2UvanBlZ3xhR015TDJnek9DOHhNREkyTXpJMU5EWXpNRFF6TUM5SlRrUllXRmhDVWtkWVdGaGZVMEZDWDFSUVJGOVBVRVZPWDFCTVUxUkRYek13TUhnek1EQXVhbkJufDU4YTBiMjRhMGMyOTg0NTQ2MzI4YzdhNTNkZjU2ZTQxZjE0Y2QxMWRiZDc1MmZmZWQ2NDc2NDA5NjI3ZDNlOTY)
![1205KTN](/medias/INDXXXBRGXXX-SAB-TPD-OPEN-PLSTC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MzZ8aW1hZ2UvanBlZ3xhR015TDJnek9DOHhNREkyTXpJMU5EWXpNRFF6TUM5SlRrUllXRmhDVWtkWVdGaGZVMEZDWDFSUVJGOVBVRVZPWDFCTVUxUkRYek13TUhnek1EQXVhbkJufDU4YTBiMjRhMGMyOTg0NTQ2MzI4YzdhNTNkZjU2ZTQxZjE0Y2QxMWRiZDc1MmZmZWQ2NDc2NDA5NjI3ZDNlOTY)
NSK
NSK
1205KTN
NSK NSK
Description
1205KTN ; BALL BEARING
Self Aligning Ball Bearing; 25MM Bore; Tapered Adapter Mount; 52MM Outside Diameter; 15MM Inner Race Width; 15MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
747023042272
BDI #
1412586
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1205KTN/p/1412586
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.13
EAN
0029176071546
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-205
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
1205KTN
Weight / LBS
0.3
Long Description
Self Aligning Ball Bearing; 25MM Bore; Tapered Adapter Mount; 52MM Outside Diameter; 15MM Inner Race Width; 15MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Bore
0.984 Inch | 25 Millimeter
Inner Race Width
0.591 Inch | 15 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh