https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-TPD-OPEN-PLSTC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MzZ8aW1hZ2UvanBlZ3xhR015TDJnek9DOHhNREkyTXpJMU5EWXpNRFF6TUM5SlRrUllXRmhDVWtkWVdGaGZVMEZDWDFSUVJGOVBVRVZPWDFCTVUxUkRYek13TUhnek1EQXVhbkJufDU4YTBiMjRhMGMyOTg0NTQ2MzI4YzdhNTNkZjU2ZTQxZjE0Y2QxMWRiZDc1MmZmZWQ2NDc2NDA5NjI3ZDNlOTY
FAG
FAG
1206-K-TVH-C3
FAG FAG
Description
1206-K-TVH-C3 SELF-ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Self Aligning Ball Bearing; 30MM Bore; Tapered Adapter Mount; 62MM Outside Diameter; 16MM Inner Race Width; 16MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Part #
1206-K-TVH-C3
BDI #
1138525
Details
59.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1206-K-TVH-C3/p/1138525
Your Price
$ 59.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.217
EAN
4012801158930
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-306
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C3-Loose
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 4 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
1206-K-TVH-C3
Manufacturer Internal Number
60368923
Weight / LBS
0.476
Long Description
Self Aligning Ball Bearing; 30MM Bore; Tapered Adapter Mount; 62MM Outside Diameter; 16MM Inner Race Width; 16MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Bore
1.181 Inch | 30 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Inner Race Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh