https://www.bdiexpress.com/medias/INDKOYBRGXXX-SAB-TPD-OPEN-STL-K-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3ODV8aW1hZ2UvanBlZ3xhRFprTDJoalpTOHhNRFExT0RnME5ESXpNemMxT0M5SlRrUkxUMWxDVWtkWVdGaGZVMEZDWDFSUVJGOVBVRVZPWDFOVVRGOUxYek13TUhnek1EQXVhbkJufDI3NDk2YzJmZDlkYTUyYTM2YjVkM2RiOGExYWMzNTM1ODkwNzY0NjE1NzkwNGRkMzFhMDZlOTQyZWE1MjI1NTY
https://www.bdiexpress.com/medias/INDKOYBRGXXX-SAB-TPD-OPEN-STL-K-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3ODV8aW1hZ2UvanBlZ3xhRFprTDJoalpTOHhNRFExT0RnME5ESXpNemMxT0M5SlRrUkxUMWxDVWtkWVdGaGZVMEZDWDFSUVJGOVBVRVZPWDFOVVRGOUxYek13TUhnek1EQXVhbkJufDI3NDk2YzJmZDlkYTUyYTM2YjVkM2RiOGExYWMzNTM1ODkwNzY0NjE1NzkwNGRkMzFhMDZlOTQyZWE1MjI1NTY
KOYO
KOYO
1207K
KOYO KOYO
Description
1207K ; SELF ALIGNING BALL BEARING
Self Aligning Ball Bearing; 35MM Bore; Tapered Adapter Mount; 72MM Outside Diameter; 17MM Inner Race Width; 17MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
1207K
BDI #
553527
Details
83.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1207K/p/553527
Your Price
$ 83.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.316
EAN
0605790001017
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-207X
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
1207K
Weight / LBS
0.69886
Long Description
Self Aligning Ball Bearing; 35MM Bore; Tapered Adapter Mount; 72MM Outside Diameter; 17MM Inner Race Width; 17MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Bore
1.378 Inch | 35 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Inner Race Width
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

