![1211 K](/medias/INDXXXBRGXXX-SAB-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4OTd8aW1hZ2UvanBlZ3xhRFZpTDJneU9DOHhNRFF4T0RZNE1USXhOekExTkM5SlRrUllXRmhDVWtkWVdGaGZVMEZDWDFSUVJGOVBVRVZPWDFOVVRGOHpNREI0TXpBd0xtcHdad3w2OWRmMWI2ODFjNDk4ZTg2ZTBmOWRjZWIyMWIzMDgxYmJjNTJkYzhkNmEzYTFiNDkzMDhiNGYzZWVkYmQ4MGQw)
![1211 K](/medias/INDXXXBRGXXX-SAB-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4OTd8aW1hZ2UvanBlZ3xhRFZpTDJneU9DOHhNRFF4T0RZNE1USXhOekExTkM5SlRrUllXRmhDVWtkWVdGaGZVMEZDWDFSUVJGOVBVRVZPWDFOVVRGOHpNREI0TXpBd0xtcHdad3w2OWRmMWI2ODFjNDk4ZTg2ZTBmOWRjZWIyMWIzMDgxYmJjNTJkYzhkNmEzYTFiNDkzMDhiNGYzZWVkYmQ4MGQw)
ROLLWAY BEARING
ROLLWAY BEARING
1211 K
ROLLWAY BEARING ROLLWAY BEARING
Description
1211 K SELF ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Self Aligning Ball Bearing; 55MM Bore; Tapered Adapter Mount; 100MM Outside Diameter; 21MM Inner Race Width; 21MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
1211 K
BDI #
23990360
Details
177.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1211-K/p/23990360
Your Price
$ 177.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.688
EAN
0637410093003
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-211
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1211 K
Manufacturer Internal Number
1211 K
Weight / LBS
1.517
Long Description
Self Aligning Ball Bearing; 55MM Bore; Tapered Adapter Mount; 100MM Outside Diameter; 21MM Inner Race Width; 21MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outside Diameter
3.937 Inch | 100 Millimeter
Inner Race Width
0.827 Inch | 21 Millimeter
Bore
2.165 Inch | 55 Millimeter
Outer Race Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh