https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4OTd8aW1hZ2UvanBlZ3xhRFZpTDJneU9DOHhNRFF4T0RZNE1USXhOekExTkM5SlRrUllXRmhDVWtkWVdGaGZVMEZDWDFSUVJGOVBVRVZPWDFOVVRGOHpNREI0TXpBd0xtcHdad3w2OWRmMWI2ODFjNDk4ZTg2ZTBmOWRjZWIyMWIzMDgxYmJjNTJkYzhkNmEzYTFiNDkzMDhiNGYzZWVkYmQ4MGQw
SKF
SKF
1215 K/C3
SKF SKF
Description
1215 K/C3 SELF ALIGNING BALL BRG ; 75MMX130MMX25MM
Self Aligning Ball Bearing; 75MM Bore; Tapered Adapter Mount; 130MM Outside Diameter; 25MM Inner Race Width; 25MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Part #
1215 K/C3
BDI #
1418201
Details
337.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1215-K-C3/p/1418201
Your Price
$ 337.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
1.34
EAN
7316576605048
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-215
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C3-Loose
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1215 K/C3
Weight / LBS
2.985
Long Description
Self Aligning Ball Bearing; 75MM Bore; Tapered Adapter Mount; 130MM Outside Diameter; 25MM Inner Race Width; 25MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Outside Diameter
5.118 Inch | 130 Millimeter
Bore
2.953 Inch | 75 Millimeter
Outer Race Width
0.984 Inch | 25 Millimeter
Inner Race Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh