Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 1215 K
1418200 Self Aligning Ball Bearings 

SKF SKF

1215 K

Description

1215 K

Self Aligning Ball Bearing; 75MM Bore; Tapered Adapter Mount; 130MM Outside Diameter; 25MM Inner Race Width; 25MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium

Part #

1215 K

BDI #
1418200

Details

6525.0 RSD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price RSD 6,525.00 / each BDIExpress
QTY

Inventory

Total: 5

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
1.34
EAN
7316576605031
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-215
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1215 K
Weight / LBS
2.866
Long Description
Self Aligning Ball Bearing; 75MM Bore; Tapered Adapter Mount; 130MM Outside Diameter; 25MM Inner Race Width; 25MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outer Race Width
0.984 Inch | 25 Millimeter
Bore
2.953 Inch | 75 Millimeter
Inner Race Width
0.984 Inch | 25 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh