

FAG
FAG
1309-TVH
FAG FAG
Description
1309-TVH SELF-ALIGNING BALL BEARING ; DOUBLE ROW
Self Aligning Ball Bearing; 45MM Bore; Shaft Mount; 100MM Outside Diameter; 25MM Inner Race Width; 25MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
1309-TVH
BDI #
1138624
Details
236.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1309-TVH/p/1138624
Your Price
$ 236.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.911
EAN
4012801472289
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 4 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
1309-TVH
Manufacturer Internal Number
60456753
Weight / LBS
2.11
Long Description
Self Aligning Ball Bearing; 45MM Bore; Shaft Mount; 100MM Outside Diameter; 25MM Inner Race Width; 25MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Bore
1.772 Inch | 45 Millimeter
Inner Race Width
0.984 Inch | 25 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Outer Race Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh