https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-TPD-OPEN-BR-300X300.jpg?context=bWFzdGVyfHJvb3R8MjEwMzN8aW1hZ2UvanBlZ3xhRE5qTDJnMU9TODVPVEF6TXpBM09URTFNamswTDBsT1JGaFlXRUpTUjFoWVdGOVRRVUpmVkZCRVgwOVFSVTVmUWxKZk16QXdXRE13TUM1cWNHY3xmMzIwYTBhYjU0MTM5MTZjMjFkOWRjNmViMzk3MWUxNjRiNDQ0NzI5M2MxNzQxNDdmYzQ4Y2RhODRlYTNkMjQ0
FAG
FAG
1318-K-M-C3
FAG FAG
Description
1318-K-M-C3 SELF-ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Self Aligning Ball Bearing; 90MM Bore; Tapered Adapter Mount; 190MM Outside Diameter; 43MM Inner Race Width; 43MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Part #
1318-K-M-C3
BDI #
1138650
Details
1292.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1318-K-M-C3/p/1138650
Your Price
$ 1,292.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
6.04
EAN
4012801472784
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-318
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C3-Loose
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 4 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
1318-K-M-C3
Manufacturer Internal Number
60456830
Weight / LBS
13.316
Long Description
Self Aligning Ball Bearing; 90MM Bore; Tapered Adapter Mount; 190MM Outside Diameter; 43MM Inner Race Width; 43MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Outer Race Width
1.693 Inch | 43 Millimeter
Bore
3.543 Inch | 90 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Inner Race Width
1.693 Inch | 43 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh