https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-TPD-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE3NHxpbWFnZS9qcGVnfGFHWTBMMmcwTVM4eE1EYzNNRGc1T0RFeU5EZ3pNQzlKVGtSWVdGaENVa2RZV0ZoZlUwRkNYMVJRUkY5UFVFVk9YMEpTWHpNd01IZ3pNREF1YW5CbnxlYTk5ZjdlMTAyYWE3MmQxZGQ1NDU1ZWU4YzZhNWRjNmM5MWZlYjI0YmU3MmM2NDdiYzFjMjA2NTRiNmVlMjdk
FAG
FAG
1319-K-M-C3
FAG FAG
Description
1319-K-M-C3 SELF-ALIGNING BALL BEARING ; DOUBLE ROW
Self Aligning Ball Bearing; 95MM Bore; Tapered Adapter Mount; 200MM Outside Diameter; 45MM Inner Race Width; 45MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Part #
1319-K-M-C3
BDI #
1138653
Details
1279.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1319-K-M-C3/p/1138653
Your Price
$ 1,279.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
6.9
EAN
4012801472821
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-319
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C3-Loose
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 4 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
1319-K-M-C3
Manufacturer Internal Number
60456838
Weight / LBS
15.212
Long Description
Self Aligning Ball Bearing; 95MM Bore; Tapered Adapter Mount; 200MM Outside Diameter; 45MM Inner Race Width; 45MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Bore
3.74 Inch | 95 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Outer Race Width
1.772 Inch | 45 Millimeter
Inner Race Width
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh