![1322-K-M-C3](/medias/INDXXXBRGXXX-SAB-TPD-OPEN-BR-300X300.jpg?context=bWFzdGVyfHJvb3R8MjEwMzN8aW1hZ2UvanBlZ3xhRE5qTDJnMU9TODVPVEF6TXpBM09URTFNamswTDBsT1JGaFlXRUpTUjFoWVdGOVRRVUpmVkZCRVgwOVFSVTVmUWxKZk16QXdXRE13TUM1cWNHY3xmMzIwYTBhYjU0MTM5MTZjMjFkOWRjNmViMzk3MWUxNjRiNDQ0NzI5M2MxNzQxNDdmYzQ4Y2RhODRlYTNkMjQ0)
![1322-K-M-C3](/medias/INDXXXBRGXXX-SAB-TPD-OPEN-BR-300X300.jpg?context=bWFzdGVyfHJvb3R8MjEwMzN8aW1hZ2UvanBlZ3xhRE5qTDJnMU9TODVPVEF6TXpBM09URTFNamswTDBsT1JGaFlXRUpTUjFoWVdGOVRRVUpmVkZCRVgwOVFSVTVmUWxKZk16QXdXRE13TUM1cWNHY3xmMzIwYTBhYjU0MTM5MTZjMjFkOWRjNmViMzk3MWUxNjRiNDQ0NzI5M2MxNzQxNDdmYzQ4Y2RhODRlYTNkMjQ0)
FAG
FAG
1322-K-M-C3
FAG FAG
Description
1322-K-M-C3 SELF-ALIGNING BALL BEARING ; DBL ROW 110MM BORE X 240MM OD X 50MM W
Self Aligning Ball Bearing; 110MM Bore; Tapered Adapter Mount; 240MM Outside Diameter; 50MM Inner Race Width; 50MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Part #
1322-K-M-C3
BDI #
1138662
Details
2617.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1322-K-M-C3/p/1138662
Your Price
$ 2,617.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
11.767
EAN
4012801472890
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-322
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C3-Loose
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 4 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
1322-K-M-C3
Manufacturer Internal Number
60456850
Weight / LBS
25.794
Long Description
Self Aligning Ball Bearing; 110MM Bore; Tapered Adapter Mount; 240MM Outside Diameter; 50MM Inner Race Width; 50MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Bore
4.331 Inch | 110 Millimeter
Inner Race Width
1.969 Inch | 50 Millimeter
Outer Race Width
1.969 Inch | 50 Millimeter
Outside Diameter
9.449 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh