https://www.bdiexpress.com/medias/INDNSKBRGXXX-SAB-CYL-2SL-TN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyMDF8aW1hZ2UvanBlZ3xhRFUwTDJoa01DOHhNRGcyTURRMU9EVTBNVEE0Tmk5SlRrUk9VMHRDVWtkWVdGaGZVMEZDWDBOWlRGOHlVMHhmVkU1Zk16QXdlRE13TUM1cWNHY3w4MjQwYjlmZmFlZTZkNTFiM2VhNjE4OTE3YTQ1YTlhODEyMzQxMzYxNDc3NGMxMTVlNTFhYzA0YWUyYjI3YzU4
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SAB-CYL-2SL-TN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyMDF8aW1hZ2UvanBlZ3xhRFUwTDJoa01DOHhNRGcyTURRMU9EVTBNVEE0Tmk5SlRrUk9VMHRDVWtkWVdGaGZVMEZDWDBOWlRGOHlVMHhmVkU1Zk16QXdlRE13TUM1cWNHY3w4MjQwYjlmZmFlZTZkNTFiM2VhNjE4OTE3YTQ1YTlhODEyMzQxMzYxNDc3NGMxMTVlNTFhYzA0YWUyYjI3YzU4
NSK
NSK
2203-2RSTN
NSK NSK
Description
2203-2RSTN SELF-ALIGNING BALL BEARING ; 17MM BOREX40MM ODX16MM W 2-ROW
Self Aligning Ball Bearing; 17MM Bore; Shaft Mount; 40MM Outside Diameter; 16MM Inner Race Width; 16MM Outer Race Width; 2 Seals; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
2203-2RSTN
BDI #
1412631
Details
155.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2203-2RSTN/p/1412631
Your Price
$ 155.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.085
EAN
0029176071874
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
2 Seals
Rolling Element
Ball Bearing
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 2.5 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
2203-2RSTN
Weight / LBS
0.19
Long Description
Self Aligning Ball Bearing; 17MM Bore; Shaft Mount; 40MM Outside Diameter; 16MM Inner Race Width; 16MM Outer Race Width; 2 Seals; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outer Race Width
0.63 Inch | 16 Millimeter
Bore
0.669 Inch | 17 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Inner Race Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

