https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-CYL-2SL-PLSTC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTl8aW1hZ2UvanBlZ3xhREJqTDJnMk55OHhNREk1TXpRd016azBNamswTWk5SlRrUllXRmhDVWtkWVdGaGZVMEZDWDBOWlRGOHlVMHhmVUV4VFZFTmZNekF3ZURNd01DNXFjR2N8ODBkYzc2NjJiZTM5MjQyZmVjYzYwNmIzZGNlMzFiZTM5YWZiYmI2YzdkMTQ4NTkzOGMwNTZlZWVlYTk0M2ZmZA
SKF
SKF
2207 E-2RS1TN9/C3
SKF SKF
Description
2207 E-2RS1TN9/C3 SELF ALIGNING BALL BRG ; 35MM BORE 72MM OD 23MM IR WD
Self Aligning Ball Bearing; 35MM Bore; Shaft Mount; 72MM Outside Diameter; 23MM Inner Race Width; 23MM Outer Race Width; 2 Seals; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Part #
2207 E-2RS1TN9/C3
BDI #
1417094
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2207-E-2RS1TN9-C3/p/1417094
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.427
EAN
7316571470580
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
2 Seals
Rolling Element
Ball Bearing
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C3-Loose
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2207 E-2RS1TN9/C3
Weight / LBS
0.941
Long Description
Self Aligning Ball Bearing; 35MM Bore; Shaft Mount; 72MM Outside Diameter; 23MM Inner Race Width; 23MM Outer Race Width; 2 Seals; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Outside Diameter
2.835 Inch | 72 Millimeter
Inner Race Width
0.906 Inch | 23 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outer Race Width
0.906 Inch | 23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh