https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-TPD-OPEN-BR-300X300.jpg?context=bWFzdGVyfHJvb3R8MjEwMzN8aW1hZ2UvanBlZ3xhRE5qTDJnMU9TODVPVEF6TXpBM09URTFNamswTDBsT1JGaFlXRUpTUjFoWVdGOVRRVUpmVkZCRVgwOVFSVTVmUWxKZk16QXdXRE13TUM1cWNHY3xmMzIwYTBhYjU0MTM5MTZjMjFkOWRjNmViMzk3MWUxNjRiNDQ0NzI5M2MxNzQxNDdmYzQ4Y2RhODRlYTNkMjQ0
FAG
FAG
2222-K-M-C3
FAG FAG
Description
2222-K-M-C3 SELF-ALIGNING BALL BEARING ; DOUBLE ROW
Self Aligning Ball Bearing; 110MM Bore; Tapered Adapter Mount; 200MM Outside Diameter; 53MM Inner Race Width; 53MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Part #
2222-K-M-C3
BDI #
1139449
Details
1697.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2222-K-M-C3/p/1139449
Your Price
$ 1,697.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
6.94
EAN
4012801188227
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-322
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C3-Loose
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 4 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
2222-K-M-C3
Manufacturer Internal Number
60372996
Weight / LBS
15.3
Long Description
Self Aligning Ball Bearing; 110MM Bore; Tapered Adapter Mount; 200MM Outside Diameter; 53MM Inner Race Width; 53MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Outer Race Width
2.087 Inch | 53 Millimeter
Bore
4.331 Inch | 110 Millimeter
Inner Race Width
2.087 Inch | 53 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh