https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-CYL-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxNzB8aW1hZ2UvanBlZ3xhRE0yTDJnME9DOHhNRE0zTXpZMk5qWTJPRFUzTkM5SlRrUllXRmhDVWtkWVdGaGZVMEZDWDBOWlRGOVBVRVZPWDBKU1h6TXdNSGd6TURBdWFuQm58MDZmMGIwNGQ0Zjk5ODM4YjM2ZDk0Yjc1ZTliZjBiMGRiZTAzZTFhZWU4ODllZGQwNDQ0MzEyZmYyZGIwNjkzNQ
FAG
FAG
2308-M
FAG FAG
Description
2308-M SELF-ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Self Aligning Ball Bearing; 40MM Bore; Shaft Mount; 90MM Outside Diameter; 33MM Inner Race Width; 33MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
2308-M
BDI #
1140922
Details
389.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2308-M/p/1140922
Your Price
$ 389.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
1.005
EAN
4012801484596
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 4 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
2308-M
Manufacturer Internal Number
60459674
Weight / LBS
2.227
Long Description
Self Aligning Ball Bearing; 40MM Bore; Shaft Mount; 90MM Outside Diameter; 33MM Inner Race Width; 33MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outer Race Width
1.299 Inch | 33 Millimeter
Inner Race Width
1.299 Inch | 33 Millimeter
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh