Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2309-2RS-TVH https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-CYL-2SL-PLSTC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTl8aW1hZ2UvanBlZ3xhREJqTDJnMk55OHhNREk1TXpRd016azBNamswTWk5SlRrUllXRmhDVWtkWVdGaGZVMEZDWDBOWlRGOHlVMHhmVUV4VFZFTmZNekF3ZURNd01DNXFjR2N8ODBkYzc2NjJiZTM5MjQyZmVjYzYwNmIzZGNlMzFiZTM5YWZiYmI2YzdkMTQ4NTkzOGMwNTZlZWVlYTk0M2ZmZA
1140927 Self Aligning Ball Bearings 

FAG FAG

2309-2RS-TVH

Description

2309-2RS-TVH SELF-ALIGNING BALL BEARING ; DOUBLE ROW

Self Aligning Ball Bearing; 45MM Bore; Shaft Mount; 100MM Outside Diameter; 36MM Inner Race Width; 36MM Outer Race Width; 2 Seals; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium

Part #

2309-2RS-TVH

BDI #
1140927

Details

444.14 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 444.14 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
1.299
EAN
4064327867445
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
2 Seals
Rolling Element
Ball Bearing
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 1.5 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
2309-2RS-TVH
Manufacturer Internal Number
60091558
Weight / LBS
2.712
Long Description
Self Aligning Ball Bearing; 45MM Bore; Shaft Mount; 100MM Outside Diameter; 36MM Inner Race Width; 36MM Outer Race Width; 2 Seals; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Inner Race Width
1.417 Inch | 36 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outer Race Width
1.417 Inch | 36 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh