

FAG
FAG
2309-TVH
FAG FAG
Description
2309-TVH SELF-ALIGNING BALL BEARING ; DOUBLE ROW
Self Aligning Ball Bearing; 45MM Bore; Shaft Mount; 100MM Outside Diameter; 36MM Inner Race Width; 36MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
2309-TVH
BDI #
1140958
Details
336.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2309-TVH/p/1140958
Your Price
$ 336.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
1.209
EAN
4064327868091
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 4 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
2309-TVH
Manufacturer Internal Number
60373387
Weight / LBS
2.712
Long Description
Self Aligning Ball Bearing; 45MM Bore; Shaft Mount; 100MM Outside Diameter; 36MM Inner Race Width; 36MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outside Diameter
3.937 Inch | 100 Millimeter
Inner Race Width
1.417 Inch | 36 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outer Race Width
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh