https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-CYL-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5MXxpbWFnZS9qcGVnfGFEVTJMMmczWVM4eE1EYzJPVGN4TkRNeE5USTVOQzlKVGtSWVdGaENVa2RZV0ZoZlUwRkNYME5aVEY5UFVFVk9YMEpTWHpNd01IZ3pNREF1YW5Cbnw2MDQ3MzUwYzkwZTIzYTUwNTI4YWE5YjdiZTE5MDJmOTY2ZGM1ZmVjY2I1Y2EwZDA3MWVhMTFkYzcyZDc5YTll
SKF
SKF
2311 M/C3
SKF SKF
Description
2311 M/C3 SELF ALIGNING BALL BRG ; NON-RETURNABLE
Self Aligning Ball Bearing; 55MM Bore; Shaft Mount; 120MM Outside Diameter; 43MM Inner Race Width; 43MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Part #
2311 M/C3
BDI #
1418209
Details
900.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2311-M-C3/p/1418209
Your Price
$ 900.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
2.34
EAN
7316576605208
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C3-Loose
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2311 M/C3
Weight / LBS
5.172
Long Description
Self Aligning Ball Bearing; 55MM Bore; Shaft Mount; 120MM Outside Diameter; 43MM Inner Race Width; 43MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Bore
2.165 Inch | 55 Millimeter
Outer Race Width
1.693 Inch | 43 Millimeter
Inner Race Width
1.693 Inch | 43 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh