https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-CYL-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxNzB8aW1hZ2UvanBlZ3xhRE0yTDJnME9DOHhNRE0zTXpZMk5qWTJPRFUzTkM5SlRrUllXRmhDVWtkWVdGaGZVMEZDWDBOWlRGOVBVRVZPWDBKU1h6TXdNSGd6TURBdWFuQm58MDZmMGIwNGQ0Zjk5ODM4YjM2ZDk0Yjc1ZTliZjBiMGRiZTAzZTFhZWU4ODllZGQwNDQ0MzEyZmYyZGIwNjkzNQ
FAG
FAG
2319-M
FAG FAG
Description
2319-M SELF-ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Self Aligning Ball Bearing; 95MM Bore; Shaft Mount; 200MM Outside Diameter; 67MM Inner Race Width; 67MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
2319-M
BDI #
1410834
Details
2329.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2319-M/p/1410834
Your Price
$ 2,329.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
9.86
EAN
4012801486545
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 4 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
2319-M
Manufacturer Internal Number
60459987
Weight / LBS
21.737
Long Description
Self Aligning Ball Bearing; 95MM Bore; Shaft Mount; 200MM Outside Diameter; 67MM Inner Race Width; 67MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outer Race Width
2.638 Inch | 67 Millimeter
Inner Race Width
2.638 Inch | 67 Millimeter
Bore
3.74 Inch | 95 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh