https://www.bdiexpress.com/medias/INDXXXXXXXXX-25112073-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MjF8aW1hZ2UvanBlZ3xhREExTDJnd1pTOHhNREk1TXpRMk1qRXdOakUwTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRJd056TmZNekF3ZURNd01DNXFjR2N8OTdmODc2YWZiZmZlNDUzMGI3NGUwNWU4Yzc1OTlmOTYwMjJmZTRhMTk2Y2NiNzdlNjk1ZDExYmI2Y2IwNDkzMQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25112073-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MjF8aW1hZ2UvanBlZ3xhREExTDJnd1pTOHhNREk1TXpRMk1qRXdOakUwTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRJd056TmZNekF3ZURNd01DNXFjR2N8OTdmODc2YWZiZmZlNDUzMGI3NGUwNWU4Yzc1OTlmOTYwMjJmZTRhMTk2Y2NiNzdlNjk1ZDExYmI2Y2IwNDkzMQ
RBC BEARINGS
RBC BEARINGS
DPP10FS464
RBC BEARINGS RBC BEARINGS
Description
DPP10FS464 BALL BEARING
Self Aligning Ball Bearing; Double Row; 5/8" Bore; 1-15/16" Outside Diameter; 0.92" Outer Race Width; 0.995" Inner Race Width; No Cage; Full Complement; Radial; PTFE Seal
Part #
DPP10FS464
BDI #
25166083
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/DPP10FS464/p/25166083
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.rbcbearings.com
Weight / LBS
0.53
Product Detail
Self Aligning Ball Bearing
Product Specification
Double Row; 5/8" Bore; 1-15/16" Outside Diameter; 0.92" Outer Race Width; 0.995" Inner Race Width; No Cage; Full Complement; Radial; PTFE Seal
Long Description
Self Aligning Ball Bearing; Double Row; 5/8" Bore; 1-15/16" Outside Diameter; 0.92" Outer Race Width; 0.995" Inner Race Width; No Cage; Full Complement; Radial; PTFE Seal

