https://www.bdiexpress.com/medias/INDDODXXXXXX-22277313-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyOTF8aW1hZ2UvanBlZ3xhREV4TDJnM1pDOHhNRFkwTkRFMU16YzVORFU1TUM5SlRrUkVUMFJZV0ZoWVdGaGZNakl5Tnpjek1UTmZNekF3ZURNd01DNXFjR2N8NmI0ODU2NWNkYjgxNWM1YzNmNWY0NmNmY2IzNTYzMDU3MDZiOTFmYmU4YWZmZmVkMzA5YzU4ZWU4NmQ2YzJkMA
https://www.bdiexpress.com/medias/INDDODXXXXXX-22277313-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyOTF8aW1hZ2UvanBlZ3xhREV4TDJnM1pDOHhNRFkwTkRFMU16YzVORFU1TUM5SlRrUkVUMFJZV0ZoWVdGaGZNakl5Tnpjek1UTmZNekF3ZURNd01DNXFjR2N8NmI0ODU2NWNkYjgxNWM1YzNmNWY0NmNmY2IzNTYzMDU3MDZiOTFmYmU4YWZmZmVkMzA5YzU4ZWU4NmQ2YzJkMA
DODGE
DODGE
079147-03-G
DODGE DODGE
Description
079147-03-G BALL BEARING
Single Row Ball Bearing; 25MM Bore; 62MM Outside Diameter; 17MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
079147-03-G
BDI #
22277313
Details
254.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/079147-03-G/p/22277313
Your Price
$ 254.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.45
EAN
0781568715819
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.005
Product Detail
Single Row Ball Bearing
Product Specification
25MM Bore; 62MM Outside Diameter; 17MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Long Description
Single Row Ball Bearing; 25MM Bore; 62MM Outside Diameter; 17MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage

