![16026 M](/medias/INDXXXBRGXXX-SRB-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MDN8aW1hZ2UvanBlZ3xhR1F6TDJnd01pOHhNRFF4T0RZNU9UUTJPRGd6TUM5SlRrUllXRmhDVWtkWVdGaGZVMUpDWDA5UVJVNWZRbEpmTXpBd2VETXdNQzVxY0djfGM5ZGY5ODg5MzZiODNhZmRkZWMxZGNhNDc3ZTI4Y2VjM2YzNDQ1OGZmODhhY2M5ZWNlYzQ3ZjUzMjM5MjdhZTY)
![16026 M](/medias/INDXXXBRGXXX-SRB-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MDN8aW1hZ2UvanBlZ3xhR1F6TDJnd01pOHhNRFF4T0RZNU9UUTJPRGd6TUM5SlRrUllXRmhDVWtkWVdGaGZVMUpDWDA5UVJVNWZRbEpmTXpBd2VETXdNQzVxY0djfGM5ZGY5ODg5MzZiODNhZmRkZWMxZGNhNDc3ZTI4Y2VjM2YzNDQ1OGZmODhhY2M5ZWNlYzQ3ZjUzMjM5MjdhZTY)
ROLLWAY BEARING
ROLLWAY BEARING
16026 M
ROLLWAY BEARING ROLLWAY BEARING
Description
16026 M DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Single Row Ball Bearing; 130MM Bore; 165MM Outside Diameter; 18MM Outer Race Width; Open; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
16026 M
BDI #
24009479
Details
793.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/16026-M/p/24009479
Your Price
$ 793.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
2.35
EAN
0637410076068
Product Group - BDI
B00308
Enclosure
Open
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Lithium Base Grease
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
16026 M
Manufacturer Internal Number
16026 M
Weight / LBS
5.181
Long Description
Single Row Ball Bearing; 130MM Bore; 165MM Outside Diameter; 18MM Outer Race Width; Open; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outside Diameter
6.496 Inch | 165 Millimeter
Bore
5.118 Inch | 130 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh