https://www.bdiexpress.com/medias/INDRBCBRGXXX-16-DCTNTG18-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNjl8aW1hZ2UvanBlZ3xhR1U0TDJnME1TOHhNRFV6T0RjM01EazFOak14T0M5SlRrUlNRa05DVWtkWVdGaGZNVFpmUkVOVVRsUkhNVGhmTXpBd2VETXdNQzVxY0djfDY4NzEyNThmZmQyODMzYjQ3ZTM2NDg5NjA4MDI4MjgwNzc4MjYzMWRhMzY5NWUzMWUwMjg0YmRjZjZmM2NjZWE
https://www.bdiexpress.com/medias/INDRBCBRGXXX-16-DCTNTG18-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNjl8aW1hZ2UvanBlZ3xhR1U0TDJnME1TOHhNRFV6T0RjM01EazFOak14T0M5SlRrUlNRa05DVWtkWVdGaGZNVFpmUkVOVVRsUkhNVGhmTXpBd2VETXdNQzVxY0djfDY4NzEyNThmZmQyODMzYjQ3ZTM2NDg5NjA4MDI4MjgwNzc4MjYzMWRhMzY5NWUzMWUwMjg0YmRjZjZmM2NjZWE
NICE BALL BEARING
NICE BALL BEARING
1604DCTNTG18
NICE BALL BEARING NICE BALL BEARING
Description
1604DCTNTG18 PRECISION RADIAL BALL BRG ; POR 3/8" BORE 7/8" OD 11/32" WD
Single Row Ball Bearing; 3/8" Bore; 7/8" Outside Diameter; 11/32" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; Nylon Cage
Part #
1604DCTNTG18
BDI #
795809
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/1604DCTNTG18/p/795809
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.45
EAN
0637400291310
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Nylon
Enclosure Type
Contact Seal
Inch - Metric
Inch
Other Features
Radial
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
1604DCTNTG18
Weight / LBS
0.03
Long Description
Single Row Ball Bearing; 3/8" Bore; 7/8" Outside Diameter; 11/32" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; Nylon Cage
Bore
0.375 Inch | 9.525 Millimeter
Outer Race Width
0.344 Inch | 8.738 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

