https://www.bdiexpress.com/medias/INDRBCBRGXXX-16-DSTNTG18-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NTZ8aW1hZ2UvanBlZ3xhRGhqTDJnNU55OHhNRFV6T0RjM01UTTRNak13TWk5SlRrUlNRa05DVWtkWVdGaGZNVFpmUkZOVVRsUkhNVGhmTXpBd2VETXdNQzVxY0djfDE0OTM0ZWU1ZWE1MzI5M2YxZTMyYWIyMzMwZGIzYzFiMTA5YTAyNGIwMTNlOWFiMDYyYjA0YTlkZjg2Y2E3N2Q
NICE BALL BEARING
NICE BALL BEARING
1616DSTNTG18
NICE BALL BEARING NICE BALL BEARING
Description
1616DSTNTG18 PRECISION RADIAL BALL BRG ; 0.5IN ID X 1.125IN OD X 0.375IN WD
Single Row Ball Bearing; 1/2" Bore; 1-1/8" Outside Diameter; 3/8" Outer Race Width; 2 Metal Shields; Non Precision; No Filling Slot; No Snap Ring; Nylon Cage
Part #
1616DSTNTG18
BDI #
795827
Details
26.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/1616DSTNTG18/p/795827
Your Price
$ 26.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.027
EAN
0637400291495
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Nylon
Inch - Metric
Inch
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
1616DSTNTG18
Weight / LBS
0.06
Long Description
Single Row Ball Bearing; 1/2" Bore; 1-1/8" Outside Diameter; 3/8" Outer Race Width; 2 Metal Shields; Non Precision; No Filling Slot; No Snap Ring; Nylon Cage
Bore
0.5 Inch | 12.7 Millimeter
Outer Race Width
0.375 Inch | 9.525 Millimeter
Outside Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh