TIMKEN
TIMKEN
209KRRB2 ; 209KRRB2C2
TIMKEN TIMKEN
Description
209KRRB2 ; 209KRRB2C2 DG BALL BRG ; 38.1MM ID 85MM OD 30MM WD
Single Row Ball Bearing; 1.5" Bore; 85MM Outside Diameter; 19MM Outer Width; 27MM Inner Width; 2 Seals; Wide Inner Ring
Part #
209KRRB2C2
BDI #
1312191
Details
237.98
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/209KRRB2-;-209KRRB2C2/p/1312191
Your Price
$ 237.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.58
EAN
0087796080256
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
1.27
Product Detail
Single Row Ball Bearing
Product Specification
1.5" Bore; 85MM Outside Diameter; 19MM Outer Width; 27MM Inner Width; 2 Seals; Wide Inner Ring
Long Description
Single Row Ball Bearing; 1.5" Bore; 85MM Outside Diameter; 19MM Outer Width; 27MM Inner Width; 2 Seals; Wide Inner Ring

