https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SHLD-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNjV8aW1hZ2UvanBlZ3xhRE13TDJoa01DOHhNRGMyT0RVNU9UTTFNVE15Tmk5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpGVFNFeEVYMU5VVEY5VFVsOHpNREI0TXpBd0xtcHdad3w2YWRmOTA1YzhiMzU4YWY3MzdlMjQ2YzY5OWZhMWY4MTg1NWQ3NTdkZmMzYTM4NzAwNTFhYjg1ZmRhMGQwNGNk
SKF
SKF
211MFG
SKF SKF
Description
MRC.211MFG DEEP GROOVE BALL BRG ; NON-RETURNABLE
Single Row Ball Bearing; 55MM Bore; 100MM Outside Diameter; 21MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; Yes Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
MRC.211MFG
BDI #
662007
Details
261.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/211MFG/p/662007
Your Price
$ 261.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.72
EAN
0097741004749
Product Group - BDI
B00308
Enclosure
1 Metal Shield
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
211MFG
Long Description
Single Row Ball Bearing; 55MM Bore; 100MM Outside Diameter; 21MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; Yes Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Outer Race Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh