![215K](/medias/INDXXXBRGXXX-SRB-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxMzR8aW1hZ2UvanBlZ3xhRE5qTDJneE5DOHhNRFV3TlRZNU5qUTNOekl4TkM5SlRrUllXRmhDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5CbnxhZjRhZDRjZWNlYjA4NTUwOTc5NmY1YzY5YTFjNmM4ZjJlYjc3NmEzZjkxZjgwYTA1YzdhNTBlOWRhNzA1MDJj)
![215K](/medias/INDXXXBRGXXX-SRB-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxMzR8aW1hZ2UvanBlZ3xhRE5qTDJneE5DOHhNRFV3TlRZNU5qUTNOekl4TkM5SlRrUllXRmhDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5CbnxhZjRhZDRjZWNlYjA4NTUwOTc5NmY1YzY5YTFjNmM4ZjJlYjc3NmEzZjkxZjgwYTA1YzdhNTBlOWRhNzA1MDJj)
TIMKEN
TIMKEN
215K
TIMKEN TIMKEN
Description
215K ; RADIAL DEEP GROOVE SINGLE ROW
Single Row Ball Bearing; 75MM Bore; 130MM Outside Diameter; 25MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
087796066694
BDI #
1315541
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/215K/p/1315541
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.197
EAN
0087796066694
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Conrad | Light Duty
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
215K
Weight / LBS
2.64
Long Description
Single Row Ball Bearing; 75MM Bore; 130MM Outside Diameter; 25MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outer Race Width
0.984 Inch | 25 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Bore
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh