https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkxOXxpbWFnZS9qcGVnfGFHTmpMMmhrWmk4eE1EYzJPVEl5TXpZME56STJNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlUxUk1Yek13TUhnek1EQXVhbkJufGU2YjUzNWQyMmU3M2ZkMTMzZDlkZGE5ZTNkZTg5OTFkNDhlNjg4OThiNzk1ZjYwNzhlY2Q4ZTdkMmE0ODZmY2I
GENERAL BEARING
GENERAL BEARING
23201-01
GENERAL BEARING GENERAL BEARING
Description
23201-01
Single Row Ball Bearing; 3/4" Bore; 2" Outside Diameter; 1/2" Outer Race Width; Open; Non Precision; No Filling Slot; No Snap Ring
Part #
23201-01
BDI #
18202395
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/23201-01/p/18202395
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.141
Product Group - BDI
B00308
Enclosure
Open
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No Cage
Inch - Metric
Inch
Other Features
Unground | Full Complement
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.generalbearing.com
Weight / LBS
0.312
Long Description
Single Row Ball Bearing; 3/4" Bore; 2" Outside Diameter; 1/2" Outer Race Width; Open; Non Precision; No Filling Slot; No Snap Ring
Outer Race Width
0.5 Inch | 12.7 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh