https://www.bdiexpress.com/medias/INDRBCBRGXXX-16-DSTNTG18-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NTZ8aW1hZ2UvanBlZ3xhRGhqTDJnNU55OHhNRFV6T0RjM01UTTRNak13TWk5SlRrUlNRa05DVWtkWVdGaGZNVFpmUkZOVVRsUkhNVGhmTXpBd2VETXdNQzVxY0djfDE0OTM0ZWU1ZWE1MzI5M2YxZTMyYWIyMzMwZGIzYzFiMTA5YTAyNGIwMTNlOWFiMDYyYjA0YTlkZjg2Y2E3N2Q
NICE BALL BEARING
NICE BALL BEARING
3004DSTNTG18
NICE BALL BEARING NICE BALL BEARING
Description
3004DSTNTG18 RADIAL BALL BEARING ; SINGLE SEAL SEMI-GROUND
Single Row Ball Bearing; 3/8" Bore; 7/8" Outside Diameter; 9/32" Outer Race Width; 2 Metal Shields; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Part #
3004DSTNTG18
BDI #
795876
Details
21.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/3004DSTNTG18/p/795876
Your Price
$ 21.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.014
EAN
0637400292126
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Nylon
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Semi Ground
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
3004DSTNTG18
Weight / LBS
0.03
Long Description
Single Row Ball Bearing; 3/8" Bore; 7/8" Outside Diameter; 9/32" Outer Race Width; 2 Metal Shields; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage
Bore
0.375 Inch | 9.525 Millimeter
Outer Race Width
0.281 Inch | 7.137 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh