https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzMDZ8aW1hZ2UvanBlZ3xhRGc0TDJnd01DOHhNRFF4T0RZNE5qa3hPRFk0Tmk5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpGVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDg0YTU2ZTg4NDY1YWQ2MjZiNzM3MzRmOWMzZThmOTQ5MmI4MTQ3MjI0YzgwMzVhMjczZTNkZGIxZTJhZmMyN2Q
TIMKEN
TIMKEN
303KD
TIMKEN TIMKEN
Description
303KD ; BALL BEARING RADIAL
Single Row Ball Bearing; 17MM Bore; 47MM Outside Diameter; 14MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
087796046252
BDI #
1336447
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/303KD/p/1336447
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.109
EAN
0087796046252
Product Group - BDI
B00308
Enclosure
1 Metal Shield
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
303KD
Weight / LBS
0.24
Long Description
Single Row Ball Bearing; 17MM Bore; 47MM Outside Diameter; 14MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outer Race Width
0.551 Inch | 14 Millimeter
Bore
0.669 Inch | 17 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh