https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SHLD-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNjV8aW1hZ2UvanBlZ3xhRE13TDJoa01DOHhNRGMyT0RVNU9UTTFNVE15Tmk5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpGVFNFeEVYMU5VVEY5VFVsOHpNREI0TXpBd0xtcHdad3w2YWRmOTA1YzhiMzU4YWY3MzdlMjQ2YzY5OWZhMWY4MTg1NWQ3NTdkZmMzYTM4NzAwNTFhYjg1ZmRhMGQwNGNk
TIMKEN
TIMKEN
304KDG
TIMKEN TIMKEN
Description
304KDG Z5 FS50000 DEEP GROOVE BALL BRG ; 20MM ID 52MM OD 15MM WD
Single Row Ball Bearing; 20MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
304KDG Z5 FS50000
BDI #
1336457
Details
57.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/304KDG/p/1336457
Your Price
$ 57.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.141
EAN
0087796046320
Product Group - BDI
B00308
Enclosure
1 Metal Shield
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
304KDG
Weight / LBS
0.31
Long Description
Single Row Ball Bearing; 20MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
2.047 Inch | 52 Millimeter
Bore
0.787 Inch | 20 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh