![305SZZG](/medias/INDXXXBRGXXX-SRB-2SL-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5Njh8aW1hZ2UvanBlZ3xhR1ZrTDJoaU1DOHhNRFV3TnpRMU5ERTROVFV3TWk5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmVTFKZk16QXdlRE13TUM1cWNHY3xjNTIzZTQ1MDYyMDRiYWQzNjI2NjQ2YWE5NGE0ZjliYzMwNzMxMWQ0MDExMGVkMGRhODAxNDkyZDdjMTZkYTQw)
![305SZZG](/medias/INDXXXBRGXXX-SRB-2SL-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5Njh8aW1hZ2UvanBlZ3xhR1ZrTDJoaU1DOHhNRFV3TnpRMU5ERTROVFV3TWk5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmVTFKZk16QXdlRE13TUM1cWNHY3xjNTIzZTQ1MDYyMDRiYWQzNjI2NjQ2YWE5NGE0ZjliYzMwNzMxMWQ0MDExMGVkMGRhODAxNDkyZDdjMTZkYTQw)
SKF
SKF
305SZZG
SKF SKF
Description
NOT AVAILABLE IN CA
Single Row Ball Bearing; 25MM Bore; 62MM Outside Diameter; 17MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
MRC.305SZZG
BDI #
18294482
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/305SZZG/p/18294482
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.25
EAN
0097741007108
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Light Duty
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Weight / LBS
0.5518
Long Description
Single Row Ball Bearing; 25MM Bore; 62MM Outside Diameter; 17MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.669 Inch | 17 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh