https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzMDZ8aW1hZ2UvanBlZ3xhRGc0TDJnd01DOHhNRFF4T0RZNE5qa3hPRFk0Tmk5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpGVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDg0YTU2ZTg4NDY1YWQ2MjZiNzM3MzRmOWMzZThmOTQ5MmI4MTQ3MjI0YzgwMzVhMjczZTNkZGIxZTJhZmMyN2Q
TIMKEN
TIMKEN
306KD
TIMKEN TIMKEN
Description
306KD Z6 FS50000 DEEP GROOVE BALL BRG ; 30MM ID 72MM OD 19MM WD
Single Row Ball Bearing; 30MM Bore; 72MM Outside Diameter; 19MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
306KD Z6 FS50000
BDI #
1336487
Details
62.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/306KD/p/1336487
Your Price
$ 62.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.354
EAN
0087796042414
Product Group - BDI
B00308
Enclosure
1 Metal Shield
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
306KD
Weight / LBS
0.78
Long Description
Single Row Ball Bearing; 30MM Bore; 72MM Outside Diameter; 19MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
1.181 Inch | 30 Millimeter
Outer Race Width
0.748 Inch | 19 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh