Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

358942 https://www.bdiexpress.com/medias/INDDODBRGXXX-BALL-276239-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3MTR8aW1hZ2UvanBlZ3xhRGt3TDJnMFl5OHhNRFkwTkRFMU5qVTNPVGczTUM5SlRrUkVUMFJDVWtkWVdGaGZRa0ZNVEY4eU56WXlNemxmTXpBd2VETXdNQzVxY0djfGIxOTQyMmIwNGI1YzUzMWE0ZjBhNzZhNzJmNDEzMGRiZjFhNWE0OGU1NWU3N2NjMDE5NGQ1ZGY5ZjI5MWFjMTA
276239 Single Row Ball Bearings 

DODGE DODGE

358942

Description

358942 BALL BEARING

Single Row Ball Bearing; 25MM Bore; 62MM Outside Diameter; 17MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage

Part #

358942

BDI #
276239

Details

53.39 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 53.39 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.27
EAN
0782475231133
Product Group - BDI
M02284
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
358942
Weight / LBS
0.6
Product Detail
Single Row Ball Bearing
Product Specification
25MM Bore; 62MM Outside Diameter; 17MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Long Description
Single Row Ball Bearing; 25MM Bore; 62MM Outside Diameter; 17MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage