https://www.bdiexpress.com/medias/INDTIMSRDGBB-33KDD-2SHIELD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY4NnxpbWFnZS9qcGVnfGFEYzFMMmcwTVM4eE1URXdNek0xT1RVd01ETXhPQzlKVGtSVVNVMVRVa1JIUWtKZk16TkxSRVJmTWxOSVNVVk1SRjh6TURCNE16QXdMbXB3Wnd8ODMxYzc4ZjdjNzRlMTkzYjQzMjNhODA0OGE4ZTM5NDE4YjRiZDRiYWNlNTM3ZTkzMjZhYzRjOTMwY2QxZmI1NA
https://www.bdiexpress.com/medias/INDTIMSRDGBB-33KDD-2SHIELD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY4NnxpbWFnZS9qcGVnfGFEYzFMMmcwTVM4eE1URXdNek0xT1RVd01ETXhPQzlKVGtSVVNVMVRVa1JIUWtKZk16TkxSRVJmTWxOSVNVVk1SRjh6TURCNE16QXdMbXB3Wnd8ODMxYzc4ZjdjNzRlMTkzYjQzMjNhODA0OGE4ZTM5NDE4YjRiZDRiYWNlNTM3ZTkzMjZhYzRjOTMwY2QxZmI1NA
TIMKEN
TIMKEN
35KDD
TIMKEN TIMKEN
Description
35KDD DEEP GROOVE BALL BEARING ; 5MM ID 19MM OD 6MM WD
Single Row Ball Bearing; 5MM Bore; 19MM Outside Diameter; 6MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
35KDD
BDI #
1337951
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/35KDD/p/1337951
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.01
EAN
0087796044517
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
35KDD
Weight / LBS
0.02
Long Description
Single Row Ball Bearing; 5MM Bore; 19MM Outside Diameter; 6MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outer Race Width
0.236 Inch | 6 Millimeter
Outside Diameter
0.748 Inch | 19 Millimeter
Bore
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

