https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL1SHLD-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MzcwNTl8aW1hZ2UvanBlZ3xhR0V4TDJobVpTOHhNREUwTVRjM09EQXhPRE16TkM5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpGVFRERlRTRXhFWDFOVVRGOHpNREJZTXpBd0xtcHdad3w1OWMxNGExNzA0NDkxMWZkMWUwNjM2MThiMWEyNzVhYzA3ZDkxMTdkOWViYjQ5YTBjMDg1Y2YxYjk1ZDE1ZTVi
RBC BEARINGS
RBC BEARINGS
38KTD
RBC BEARINGS RBC BEARINGS
Description
38KTD AIRFRAME CONT BALL BRG ; 8MMX22MMX10.31MM 1 SEAL
Single Row Ball Bearing; 8MM Bore; 22MM Outside Diameter; 10.312MM Outer Race Width; 1 Metal Shield | 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
38KTD
BDI #
796236
Details
244.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/38KTD/p/796236
Your Price
$ 244.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.018
EAN
0637400593421
Product Group - BDI
B04102
Enclosure
1 Metal Shield | 1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Radial | Airframe Control | Extra Small Size
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
38KTD
Weight / LBS
0.04
Long Description
Single Row Ball Bearing; 8MM Bore; 22MM Outside Diameter; 10.312MM Outer Race Width; 1 Metal Shield | 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
0.866 Inch | 22 Millimeter
Bore
0.315 Inch | 8 Millimeter
Outer Race Width
0.406 Inch | 10.312 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh