https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-SHLD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk5MHxpbWFnZS9qcGVnfGFERmlMMmhrWlM4eE1EYzJOakUwTmpnMk16RXpOQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMU5JVEVSZk16QXdlRE13TUM1cWNHY3xkZTIwNzM1NmM2M2RiNDMxNDZjOWVmNjk3MDJjZjRhYTUxNzc5YTdmOWU3OTExMmFmOTNjY2M5Mzc1Mzg0NWE5
BALDOR-RELIANCE
BALDOR-RELIANCE
416821001FN
BALDOR-RELIANCE BALDOR-RELIANCE
Description
416821001FN DEEP GRV BALL BEARING ; 6312 C3 SGL SHLD STL ABEC1 S SLUSH
Single Row Ball Bearing; 60MM Bore; 130MM Outside Diameter; 31MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
416821001FN
BDI #
21788421
Details
229.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/416821001FN/p/21788421
Your Price
$ 229.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.814
EAN
0785398203010
Product Group - BDI
B00308
Enclosure
1 Metal Shield
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://new.abb.com
Weight / LBS
1.816
Long Description
Single Row Ball Bearing; 60MM Bore; 130MM Outside Diameter; 31MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
5.118 Inch | 130 Millimeter
Bore
2.362 Inch | 60 Millimeter
Outer Race Width
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh