![416821003AF](/medias/INDBECBRGXXX-SRB-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc4NzB8aW1hZ2UvanBlZ3xhRGMwTDJneU5TOHhNRFkxTkRRM01USXlOVE0zTkM5SlRrUkNSVU5DVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5Cbnw3ZmY3NWI2NGU2OTQzY2JkNGFhM2QxZWQ1YTU2NTZiMDZiODNkOGI4ODU1YzYwMGQ4NThjZjc4YzhlMjMxODg5)
![416821003AF](/medias/INDBECBRGXXX-SRB-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc4NzB8aW1hZ2UvanBlZ3xhRGMwTDJneU5TOHhNRFkxTkRRM01USXlOVE0zTkM5SlRrUkNSVU5DVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5Cbnw3ZmY3NWI2NGU2OTQzY2JkNGFhM2QxZWQ1YTU2NTZiMDZiODNkOGI4ODU1YzYwMGQ4NThjZjc4YzhlMjMxODg5)
BALDOR-RELIANCE
BALDOR-RELIANCE
416821003AF
BALDOR-RELIANCE BALDOR-RELIANCE
Description
416821003AF DEEP GRV BALL BEARING ; 6219 C3 STL ABEC1 S SLUSH
Single Row Ball Bearing; 95MM Bore; 170MM Outside Diameter; 32MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
416821003AF
BDI #
21788461
Details
724.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/416821003AF/p/21788461
Your Price
$ 724.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
2.721
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.baldor.com
Weight / LBS
6
Long Description
Single Row Ball Bearing; 95MM Bore; 170MM Outside Diameter; 32MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
6.693 Inch | 170 Millimeter
Outer Race Width
1.26 Inch | 32 Millimeter
Bore
3.74 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh