https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkxOXxpbWFnZS9qcGVnfGFHTmpMMmhrWmk4eE1EYzJPVEl5TXpZME56STJNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlUxUk1Yek13TUhnek1EQXVhbkJufGU2YjUzNWQyMmU3M2ZkMTMzZDlkZGE5ZTNkZTg5OTFkNDhlNjg4OThiNzk1ZjYwNzhlY2Q4ZTdkMmE0ODZmY2I
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkxOXxpbWFnZS9qcGVnfGFHTmpMMmhrWmk4eE1EYzJPVEl5TXpZME56STJNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlUxUk1Yek13TUhnek1EQXVhbkJufGU2YjUzNWQyMmU3M2ZkMTMzZDlkZGE5ZTNkZTg5OTFkNDhlNjg4OThiNzk1ZjYwNzhlY2Q4ZTdkMmE0ODZmY2I
SUMITOMO
SUMITOMO
50016011-G
SUMITOMO SUMITOMO
Description
50016011-G BEARING ; POR NON-RETURNABLE
Single Row Ball Bearing; 55MM Bore; 90MM Outside Diameter; 11MM Outer Race Width; Open Enclosure; Steel Cage; C0 Clearance; ABEC 1
Part #
50016011-G
BDI #
24984446
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/50016011-G/p/24984446
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
M02284
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.sumitomodrive.com
Product Detail
Single Row Ball Bearing
Product Specification
55MM Bore; 90MM Outside Diameter; 11MM Outer Race Width; Open Enclosure; Steel Cage; C0 Clearance; ABEC 1
Long Description
Single Row Ball Bearing; 55MM Bore; 90MM Outside Diameter; 11MM Outer Race Width; Open Enclosure; Steel Cage; C0 Clearance; ABEC 1
