https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-FL-EI-NC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE5M3xpbWFnZS9qcGVnfGFEWm1MMmd3Tnk4eE1EYzJPRE14T1RVeE1qWXdOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYMDlRUlU1ZlJreGZSVWxmVGtOZk16QXdlRE13TUM1cWNHY3xlMDkzMzY4NzhmNWVkYzNiMmY4MWU1NWU2NWIyYmNjYWU1MzZmNThlYzE0MTAyMzRiOGEyNjlkMGJkMjRiZGI1
RINGBALL
RINGBALL
5875VMF53
RINGBALL RINGBALL
Description
5875VMF53 BALL BEARING ; POR 3/4X2X21/8" FLANGE OD
Single Row Ball Bearing; 3/4" Bore; 2" Outside Diameter; 0.572" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Part #
5875VMF53
BDI #
20298393
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/5875VMF53/p/20298393
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.499
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Extended Inner Ring | No Cage
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Unground | Flanged Outside Diameter
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://ringball.com
Weight / LBS
1.1
Long Description
Single Row Ball Bearing; 3/4" Bore; 2" Outside Diameter; 0.572" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Outside Diameter
2 Inch | 50.8 Millimeter
Inner Race Width
0.718 Inch | 18.237 Millimeter
Outer Race Width
0.572 Inch | 14.529 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh