https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNzl8aW1hZ2UvanBlZ3xhR05tTDJneFpTOHhNRE0xTlRFNE9EYzJNRFl3Tmk5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpGVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfDMyZTAwMjI3NzljODJlYzFiNzcyNDQxNWRkNTUzY2M0ZWUxZmZlNzhlYzIzYjE5MTY5NGNmYTJhMjllZTFhNTY
SKF
SKF
6007-RS1
SKF SKF
Description
6007-RS1 DEEP GROOVE BALL BRG ; NON-RETURNABLE
Single Row Ball Bearing; 35MM Bore; 62MM Outside Diameter; 14MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6007-RS1
BDI #
1420878
Details
66.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6007-RS1/p/1420878
Your Price
$ 66.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.155
EAN
7316577096531
Product Group - BDI
B00308
Enclosure
1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
6007-RS1
Weight / LBS
0.35
Long Description
Single Row Ball Bearing; 35MM Bore; 62MM Outside Diameter; 14MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
1.378 Inch | 35 Millimeter
Outer Race Width
0.551 Inch | 14 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh