https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-1SL-STL-DU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNzd8aW1hZ2UvanBlZ3xhRFUyTDJnNE5TOHhNRFl6T1RrMU9UQTVOek0zTkM5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpGVFRGOVRWRXhmUkZWZk16QXdlRE13TUM1cWNHY3xlODE1OWJjODhkYzljNjBiOTE3YzM4MDMxMWQyYzNiZGJhY2YzMTRjMTU2N2E4ZWY1OGQ5NjllMWNhMmE2MTQw
NSK
NSK
6012DU
NSK NSK
Description
6012DU DEEP GROOVE BALL BRG ; 60MM BOREX95MM ODX18MM W 1-ROW
Single Row Ball Bearing; 60MM Bore; 95MM Outside Diameter; 18MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6012DU
BDI #
1186175
Details
106.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6012DU/p/1186175
Your Price
$ 106.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.41
EAN
0029176424007
Product Group - BDI
B00308
Enclosure
1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Rubber Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
6012DU
Weight / LBS
0.9085
Long Description
Single Row Ball Bearing; 60MM Bore; 95MM Outside Diameter; 18MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh