https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNzl8aW1hZ2UvanBlZ3xhR05tTDJneFpTOHhNRE0xTlRFNE9EYzJNRFl3Tmk5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpGVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfDMyZTAwMjI3NzljODJlYzFiNzcyNDQxNWRkNTUzY2M0ZWUxZmZlNzhlYzIzYjE5MTY5NGNmYTJhMjllZTFhNTY
FAG
FAG
6013-RSR
FAG FAG
Description
6013 RSR ; DEEP GROOVE BALL BEARING
Single Row Ball Bearing; 65MM Bore; 100MM Outside Diameter; 18MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6013-RSR
BDI #
1148600
Details
131.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6013-RSR/p/1148600
Your Price
$ 131.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.425
EAN
4012801163828
Product Group - BDI
B00308
Enclosure
1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
6013RSR
Weight / LBS
0.961
Long Description
Single Row Ball Bearing; 65MM Bore; 100MM Outside Diameter; 18MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
2.559 Inch | 65 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh