Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6014-2RS https://www.bdiexpress.com/medias/INDDODXXXXXX-279047-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc1MTF8aW1hZ2UvanBlZ3xhR1F6TDJnM01TOHhNRFkwTkRFMU16UXdNVE0zTkM5SlRrUkVUMFJZV0ZoWVdGaGZNamM1TURRM1h6TXdNSGd6TURBdWFuQm58MGE2MTdkOTYyY2NkM2Q1ZGM5NjU1ZmU2MDU2YTRkMmQxYzI5YzRmZjM2NDIxNDJlYjQ3YzdjMGUwYzg0YzNmZA
279047 Single Row Ball Bearings 

DODGE DODGE

6014-2RS

Description

6014-2RS BALL BEARING

Single Row Ball Bearing; 70MM Bore; 110MM Outside Diameter; 20MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage

Part #

424232

BDI #
279047

Details

93.36 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 93.36 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.23
EAN
0782475004850
Product Group - BDI
M02306
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.5
Product Detail
Single Row Ball Bearing
Product Specification
70MM Bore; 110MM Outside Diameter; 20MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Long Description
Single Row Ball Bearing; 70MM Bore; 110MM Outside Diameter; 20MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage