![6019-Z](/medias/INDXXXBRGXXX-SRB-1SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzMDZ8aW1hZ2UvanBlZ3xhRGc0TDJnd01DOHhNRFF4T0RZNE5qa3hPRFk0Tmk5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpGVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDg0YTU2ZTg4NDY1YWQ2MjZiNzM3MzRmOWMzZThmOTQ5MmI4MTQ3MjI0YzgwMzVhMjczZTNkZGIxZTJhZmMyN2Q)
![6019-Z](/medias/INDXXXBRGXXX-SRB-1SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzMDZ8aW1hZ2UvanBlZ3xhRGc0TDJnd01DOHhNRFF4T0RZNE5qa3hPRFk0Tmk5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpGVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDg0YTU2ZTg4NDY1YWQ2MjZiNzM3MzRmOWMzZThmOTQ5MmI4MTQ3MjI0YzgwMzVhMjczZTNkZGIxZTJhZmMyN2Q)
FAG
FAG
6019-Z
FAG FAG
Description
6019-Z DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Single Row Ball Bearing; 95MM Bore; 145MM Outside Diameter; 24MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6019-Z
BDI #
1148730
Details
328.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6019-Z/p/1148730
Your Price
$ 328.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.21
EAN
4012801274821
Product Group - BDI
B00308
Enclosure
1 Metal Shield
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
6019ZR
Weight / LBS
2.8
Long Description
Single Row Ball Bearing; 95MM Bore; 145MM Outside Diameter; 24MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
3.74 Inch | 95 Millimeter
Outer Race Width
0.945 Inch | 24 Millimeter
Outside Diameter
5.709 Inch | 145 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh