![6020-RSR](/medias/INDFAGBRGXXX-SRB-1SL-STLSM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNTN8aW1hZ2UvanBlZ3xhRGswTDJnNU5pOHhNRFV4TURFNU9EVXpPREkzTUM5SlRrUkdRVWRDVWtkWVdGaGZVMUpDWHpGVFRGOVRWRXhUVFY4ek1EQjRNekF3TG1wd1p3fDBkZGU2ZmRmYTNkY2JlMTUyNDBkMjYwZjI0ODg5MjZkYjE0Yjc1Mzg4Yzg0MWNkYzYzZGNjOTRjYTllZGQ5MzM)
![6020-RSR](/medias/INDFAGBRGXXX-SRB-1SL-STLSM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNTN8aW1hZ2UvanBlZ3xhRGswTDJnNU5pOHhNRFV4TURFNU9EVXpPREkzTUM5SlRrUkdRVWRDVWtkWVdGaGZVMUpDWHpGVFRGOVRWRXhUVFY4ek1EQjRNekF3TG1wd1p3fDBkZGU2ZmRmYTNkY2JlMTUyNDBkMjYwZjI0ODg5MjZkYjE0Yjc1Mzg4Yzg0MWNkYzYzZGNjOTRjYTllZGQ5MzM)
FAG
FAG
6020-RSR
FAG FAG
Description
6020-RSR DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 100MM X 150MM
Single Row Ball Bearing; 100MM Bore; 150MM Outside Diameter; 24MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6020-RSR
BDI #
24858338
Details
358.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6020-RSR/p/24858338
Your Price
$ 358.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.235
EAN
4026677069009
Product Group - BDI
B00308
Enclosure
1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Rubber Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
2.723
Long Description
Single Row Ball Bearing; 100MM Bore; 150MM Outside Diameter; 24MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Outer Race Width
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh