![6032-2RSR-C3](/medias/INDFAGBRGXXX-SRB-2SL-STLSM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5OTR8aW1hZ2UvanBlZ3xhR1JsTDJneVlpOHhNRFV4TURFNE9Ea3dORFEzT0M5SlRrUkdRVWRDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhUVFY4ek1EQjRNekF3TG1wd1p3fGYwMjQ5ZGM0NmNjMmFmYmZjMzgzMWU0ZGFlMTBkNzZiNGI0NDE2MjhhNTViY2E5ZmMwNDBmZjQ0YmY4NWMzZjI)
![6032-2RSR-C3](/medias/INDFAGBRGXXX-SRB-2SL-STLSM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5OTR8aW1hZ2UvanBlZ3xhR1JsTDJneVlpOHhNRFV4TURFNE9Ea3dORFEzT0M5SlRrUkdRVWRDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhUVFY4ek1EQjRNekF3TG1wd1p3fGYwMjQ5ZGM0NmNjMmFmYmZjMzgzMWU0ZGFlMTBkNzZiNGI0NDE2MjhhNTViY2E5ZmMwNDBmZjQ0YmY4NWMzZjI)
FAG
FAG
6032-2RSR-C3
FAG FAG
Description
6032-2RSR-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 160MM ID
Single Row Ball Bearing; 160MM Bore; 240MM Outside Diameter; 38MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6032-2RSR-C3
BDI #
24583696
Details
2491.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6032-2RSR-C3/p/24583696
Your Price
$ 2,491.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
5.47
EAN
4026677972903
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
13.58
Long Description
Single Row Ball Bearing; 160MM Bore; 240MM Outside Diameter; 38MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
9.449 Inch | 240 Millimeter
Outer Race Width
1.496 Inch | 38 Millimeter
Bore
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh